-
CGE398Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE398MFG Item NumberCGE398SeriesCGEProduct DescriptionCord Grip, 1in.NPT, 90 Degree,Specifications
Specifications Hub Size 1 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.875 " Maximum Cable Diameter (in) 1 " Minimum Cable Diameter (mm) 22.23 mm Maximum Cable Diameter (mm) 25.4 mm Cable Diameter (in) 0.88-1 " Cable Diameter (mm) 22.23-25.4 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No Availability -
CGE196Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE196MFG Item NumberCGE196SeriesCGEProduct DescriptionCord Grip, 1/2in.NPT, 90 Degree,Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.625 " Maximum Cable Diameter (in) 0.75 " Minimum Cable Diameter (mm) 15.88 mm Maximum Cable Diameter (mm) 19.05 mm Cable Diameter (in) 0.63-0.75 " Cable Diameter (mm) 15.88-19.05 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE194Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE194MFG Item NumberCGE194SeriesCGEProduct DescriptionCable Gland, 1/2in., 0.375-0.500in. CordSpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.375 " Maximum Cable Diameter (in) 0.5 " Minimum Cable Diameter (mm) 9.53 mm Maximum Cable Diameter (mm) 12.7 mm Cable Diameter (in) 0.38-0.5 " Cable Diameter (mm) 9.53-12.7 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE195Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE195MFG Item NumberCGE195SeriesCGEProduct DescriptionCable Gland, 1/2in., 0.500-0.625in. CordSpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.5 " Maximum Cable Diameter (in) 0.625 " Minimum Cable Diameter (mm) 12.7 mm Maximum Cable Diameter (mm) 15.88 mm Cable Diameter (in) 0.5-0.63 " Cable Diameter (mm) 12.7-15.88 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No Availability -
CGE196SGCrouse Hinds Cable Entries, CGE SeriesItem NumberCGE196SGMFG Item NumberCGE196 SGSeriesCGEProduct DescriptionCord Grip, w/Sealing GasketSpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.625 " Maximum Cable Diameter (in) 0.75 " Minimum Cable Diameter (mm) 15.88 mm Maximum Cable Diameter (mm) 19.05 mm Cable Diameter (in) 0.63-0.75 " Cable Diameter (mm) 15.88-19.05 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE296Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE296MFG Item NumberCGE296SeriesCGEProduct DescriptionCord Grip, 3/4in.NPT, 90 Degree,Specifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.625 " Maximum Cable Diameter (in) 0.75 " Minimum Cable Diameter (mm) 15.88 mm Maximum Cable Diameter (mm) 19.05 mm Cable Diameter (in) 0.63-0.75 " Cable Diameter (mm) 15.88-19.05 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No Availability -
CGE193Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE193MFG Item NumberCGE193SeriesCGEProduct DescriptionCable Gland, 1/2in., 0.250-0.375in. CordSpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.25 " Maximum Cable Diameter (in) 0.375 " Minimum Cable Diameter (mm) 6.35 mm Maximum Cable Diameter (mm) 9.53 mm Cable Diameter (in) 0.25-0.38 " Cable Diameter (mm) 6.35-9.53 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE397Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE397MFG Item NumberCGE397SeriesCGEProduct DescriptionCord Grip, 1in.NPT, 90 Degree,Specifications
Specifications Hub Size 1 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.75 " Maximum Cable Diameter (in) 0.875 " Minimum Cable Diameter (mm) 19.05 mm Maximum Cable Diameter (mm) 22.23 mm Cable Diameter (in) 0.75-0.88 " Cable Diameter (mm) 19.05-22.23 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE297SGCrouse Hinds Cable Entries, CGE SeriesItem NumberCGE297SGMFG Item NumberCGE297 SGSeriesCGEProduct DescriptionCord Grip, 3/4in.NPT, 90 Degree,Specifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.75 " Maximum Cable Diameter (in) 0.875 " Minimum Cable Diameter (mm) 19.05 mm Maximum Cable Diameter (mm) 22.23 mm Cable Diameter (in) 0.75-0.88 " Cable Diameter (mm) 19.05-22.23 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGE3911Crouse Hinds Cable Entries, CGE SeriesItem NumberCGE3911MFG Item NumberCGE3911SeriesCGEProduct DescriptionCord Grip, 1in.NPT, 90 Degree,Specifications
Specifications Hub Size 1 NPT Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 1.188 " Maximum Cable Diameter (in) 1.375 " Minimum Cable Diameter (mm) 30.18 mm Maximum Cable Diameter (mm) 34.93 mm Cable Diameter (in) 1.19-1.38 " Cable Diameter (mm) 30.18-34.93 mm Grip Type Bushing Grip with Strain Relief Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.